Grade 1 Entry Cylindrical Lock, Monroe Lever, Less Cylinder, Satin Chrome Finish, Non-handed

  • Mfr # MO5407LN LC 626

  • Zoro # G116469965


product price:  $609.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/4 to 2
Backset
2-3/4 in
Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MO5407LN LC 626
Zoro #
G116469965
UPC #
197163378968
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 to 2
Height
4 in
Length
10 in
Width
7-1/2 in

Details

Backset
2-3/4 in
Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Keyway Type
Less Cylinder
Material
Brass, Bronze
Series
Brass, Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.