Grade 1 Entry Cylindrical Lock, Pacific Beach Lever, LFIC 6-Pin Less Core, Satin Bronze Finish, Non

  • Mfr # PB5407LN ICLC 612

  • Zoro # G416469863


product price:  $695.99
/ea
Free Shipping & Returns

Key Features

Height
4 in
Backset
2-3/4 in
Width
7-1/2 in
Series
Bronze
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB5407LN ICLC 612
Zoro #
G416469863
UPC #
197163354429
Country of Origin
United States

Dimensions

Height
4 in
Width
7-1/2 in
Length
10 in
Required Door Thickness
1-3/4 to 2

Details

Backset
2-3/4 in
Series
Bronze
Lockset Finish
Satin Bronze
Material
Bronze
Keyway Type
6-Pin LFIC 6-Pin Less Core
Lockset Grade
Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.