Shop YALE
See all product information
Create Account
Grade 1 Entry/Office Cylindrical Lock, Pacific Beach Lever, Conventional Cylinder, PARA Keyway
- Mfr # PB4704LN 626
- Zoro # G614538712
product price:Â
$
475.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Length
7.25
Width
6.75 in
Color
Satin Chrome
series
4700LN Grade 1 Cylindrical Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB4704LN 626
- Zoro #
- G614538712
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 7.25
- Width
- 6.75 in
Details
- Lockset Finish
- Satin Chrome
- Color
- Satin Chrome
- series
- 4700LN Grade 1 Cylindrical Lever Locks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.