Grade 1 Intruder Classroom Cylindrical Lock, Augusta Lever, LFIC 6-Pin Less Core, Satin Bronze Finis

  • Mfr # AU5418LN ICLC 612

  • Zoro # G509952951


product price:  $844.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Satin Bronze
Length
10 in
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AU5418LN ICLC 612
Zoro #
G509952951
UPC #
197163091096
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
Length
10 in
Width
7.5 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Bronze
Material
Bronze
Weight
5 lb
Cylinder Core Type
6-Pin LFIC 6-Pin Less Core
Type
Cylindrical Lock
Fire Rated
3 Hours {A}
Features
Double Cylinder Classroom Security

Description

Grade 1 Intruder Classroom Cylindrical Lock, Augusta Lever, LFIC 6-Pin Less Core, Satin Bronze Finish, Non-handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.