Grade 1 Intruder Classroom Cylindrical Lock, Pacific Beach Lever, SFIC Less Core, Satin Chrome Finis

  • Mfr # B-PB5418LN 626

  • Zoro # G709953499


product price:  $797.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Satin Chrome
Width
7.5 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-PB5418LN 626
Zoro #
G709953499
UPC #
197163090679
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
Width
7.5 in
Length
10 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Weight
5 lb
Cylinder Core Type
SFIC Prep Less Core
Features
Double Cylinder Classroom Security
Type
Cylindrical Lock
Fire Rated
3 Hours {A}
Material
Brass, Bronze

Description

Grade 1 Intruder Classroom Cylindrical Lock, Pacific Beach Lever, SFIC Less Core, Satin Chrome Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.