Grade 1 NexTouch 3 Cyl Lock Keypad, 6-Pin LFIC Prep, Augusta Lever, Satin Chrome

  • Mfr # AU-NTB623-NR 626 1210 LC

  • Zoro # G816503587


product price:  $669.99
/ea
Free Shipping & Returns

Key Features

Outside Depth
3.31 in
Case Material
VARIES
Grade
Grade 1
Series
nexTouch
Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AU-NTB623-NR 626 1210 LC
Zoro #
G816503587
UPC #
197163355495
Country of Origin
United States

Dimensions

Outside Depth
3.31 in
Door Thickness
1-3/4 in
Outside Width
3-3/4 in
Outside Height
8.12 in

Details

Case Material
VARIES
Grade
Grade 1
Series
nexTouch
Item
Cylindrical Locks with Keypad Trim
Finish
Satin Chrome
Backset
2-3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.