
Grade 1 NexTouch 3 Cyl Lock Keypad, Schlage C Keyway, Augusta Lever, Satin Chrome
Mfr # AU-NTB623-NR 626 2803-53L
Zoro # G616503565
product price:Â $669.99
/ea
Free Shipping & Returns
Key Features
Case Material
VARIES
Grade
Grade 1
Finish
Satin Chrome
Door Thickness
1-3/4 in
Series
nexTouch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AU-NTB623-NR 626 2803-53L
Zoro #
G616503565
UPC #
197163355501
Country of Origin
United States
Dimensions
Door Thickness
1-3/4 in
Outside Depth
3.31 in
Outside Width
3-3/4 in
Outside Height
8.12 in
Details
Case Material
VARIES
Grade
Grade 1
Finish
Satin Chrome
Item
Cylindrical Locks with Keypad Trim
Series
nexTouch
Backset
2-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.