
Grade 1 NexTouch 3 Cyl Lock W/ Capacitive Touchscreen, PARA Keyway, Black Suede Powder Coat
Mfr # PB-NTB623-NR BSP
Zoro # G416503581
product price: $669.99
/ea
Free Shipping & Returns
Key Features
Door Thickness
1-3/4 in
Outside Height
8.12 in
Outside Width
3-3/4 in
Outside Depth
3.31 in
Case Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB-NTB623-NR BSP
Zoro #
G416503581
UPC #
197163355839
Country of Origin
United States
Dimensions
Door Thickness
1-3/4 in
Outside Height
8.12 in
Outside Width
3-3/4 in
Outside Depth
3.31 in
Details
Item
Cylindrical Locks with Keypad Trim
Case Material
VARIES
Series
nexTouch
Finish
Black Suede Powder Coat
Backset
2-3/4 in
Grade
Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.