Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 NexTouch 3 Cyl Lock with Pushbutton Keypad, Monroe Lever, Black Suede Powder Coat

  • Mfr # MO-NTB613-NR BSP

  • Zoro # G616503589


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Outside Width
3-3/4 in
Outside Height
8.12 in
Series
nexTouch
Backset
2-3/4 in
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MO-NTB613-NR BSP
Zoro #
G616503589
UPC #
197163355761
Country of Origin
United States

Dimensions

Outside Width
3-3/4 in
Outside Height
8.12 in
Door Thickness
1-3/4 in
Outside Depth
3.31 in

Details

Series
nexTouch
Item
Cylindrical Locks with Keypad Trim
Backset
2-3/4 in
Grade
Grade 1
Finish
Black Suede Powder Coat
Case Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products