
Grade 1 NexTouch 3 Cyl Lock with Pushbutton Keypad, Schlage C Keyway, Augusta Lever, Satin Chrome
Mfr # AU-NTB613-NR 626 2803-53L
Zoro # G816487726
product price:Â $646.99
/ea
Free Shipping & Returns
Key Features
Outside Width
3-3/4 in
Door Thickness
1-3/4 in
Outside Depth
3.31 in
Finish
Satin Chrome
Backset
2-3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AU-NTB613-NR 626 2803-53L
Zoro #
G816487726
UPC #
197163355464
Country of Origin
United States
Dimensions
Outside Width
3-3/4 in
Door Thickness
1-3/4 in
Outside Depth
3.31 in
Outside Height
8.12 in
Details
Finish
Satin Chrome
Item
Cylindrical Locks with Keypad Trim
Backset
2-3/4 in
Grade
Grade 1
Series
nexTouch
Case Material
VARIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.