Grade 1 NexTouch 3 Mortise Lock W/ Capacitive Touchscreen, Augusta Lever, R Rose, Satin Chrome

  • Mfr # AUR-NTM623-NR 626 LC

  • Zoro # G116556238


product price: $751.99
/ea
Free Shipping & Returns

Key Features

Case Material
VARIES
Backset
2-3/4 in
Finish
Satin Chrome
Grade
Grade 1
Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUR-NTM623-NR 626 LC
Zoro #
G116556238
UPC #
197163372843
Country of Origin
United States

Dimensions

Door Thickness
1-3/4 in

Details

Item
Mortise Locks with Keypad Trim
Case Material
VARIES
Backset
2-3/4 in
Finish
Satin Chrome
Grade
Grade 1
Series
nexTouch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.