Zoro Homepage

Grade 1 NexTouch Generation 3 Cyl Lock W/ Capacitive Touchscreen, Augusta Lever, Satin Chrome

  • Mfr # SI-AU-NTB623-NR 626

  • Zoro # G116487662


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/4 in
Case Material
VARIES
Door Thickness
1-3/4 in
Outside Height
8.12 in
Outside Depth
3.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-AU-NTB623-NR 626
Zoro #
G116487662
UPC #
197163355891
Country of Origin
United States

Dimensions

Door Thickness
1-3/4 in
Outside Height
8.12 in
Outside Depth
3.31 in
Outside Width
3-3/4 in

Details

Backset
2-3/4 in
Case Material
VARIES
Grade
Grade 1
Item
Cylindrical Locks with Keypad Trim
Series
nexTouch
Finish
Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products