Grade 1 NexTouch Generation 3 Cyl Lock W/ Capacitive Touchscreen Keypad, Black Suede Powder Coat

  • Mfr # AU-NTB623-NR BSP 2803-53L

  • Zoro # G616487711


product price:  $669.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Suede Powder Coat
Case Material
VARIES
Outside Height
8.12 in
Door Thickness
1-3/4 in
Outside Depth
3.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU-NTB623-NR BSP 2803-53L
Zoro #
G616487711
UPC #
197163355532
Country of Origin
United States

Dimensions

Outside Height
8.12 in
Door Thickness
1-3/4 in
Outside Depth
3.31 in
Outside Width
3-3/4 in

Details

Finish
Black Suede Powder Coat
Case Material
VARIES
Backset
2-3/4 in
Item
Cylindrical Locks with Keypad Trim
Series
nexTouch
Grade
Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.