
Grade 1 NexTouch Generation 3 Cylindrical Lock with Pushbutton Keypad, No Deadbolt Without Cylinder
Mfr # AU-NTB633-NR 626
Zoro # G016503578
product price: $575.99
/ea
Free Shipping & Returns
Key Features
Outside Height
8.12 in
Case Material
VARIES
Outside Depth
3.31 in
Finish
Satin Chrome
Series
nexTouch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AU-NTB633-NR 626
Zoro #
G016503578
UPC #
197163355549
Country of Origin
United States
Dimensions
Outside Height
8.12 in
Outside Depth
3.31 in
Outside Width
3-3/4 in
Door Thickness
1-3/4 in
Details
Case Material
VARIES
Finish
Satin Chrome
Series
nexTouch
Backset
2-3/4 in
Grade
Grade 1
Item
Cylindrical Locks with Keypad Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.