
Grade 1 NexTouch Generation 3 Mortise Lock W/ Capacitive Touchscreen, Augusta Lever, Satin Chrome
Mfr # AUR-NTM628-NR 626
Zoro # G616475626
product price: $944.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Backset
2-3/4 in
Lockset Finish
Satin Chrome
Series
nexTouch
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AUR-NTM628-NR 626
Zoro #
G616475626
UPC #
197163355655
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Details
Backset
2-3/4 in
Lockset Finish
Satin Chrome
Series
nexTouch
Material
VARIES
Keyway Type
PARA
Lockset Grade
Grade 1
Voltage
4 AA Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.