
Grade 1 NexTouch Generation 3 Mortise Lock W/ Capacitive Touchscreen Keypad, Black Suede Powder Coa
Mfr # AUR-NTM628-NR BSP
Zoro # G316556236
product price: $841.99
/ea
Free Shipping & Returns
Key Features
Door Thickness
1-3/4 in
Backset
2-3/4 in
Case Material
VARIES
Finish
Black Suede Powder Coat
Series
nexTouch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AUR-NTM628-NR BSP
Zoro #
G316556236
UPC #
197163355662
Country of Origin
United States
Dimensions
Door Thickness
1-3/4 in
Details
Backset
2-3/4 in
Case Material
VARIES
Finish
Black Suede Powder Coat
Item
Mortise Locks with Keypad Trim
Series
nexTouch
Grade
Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.