Grade 1 NexTouch Generation 3 Mortise Lock with Pushbutton Keypad, No Deadbolt With Cylinder Overri

  • Mfr # AUR-NTM613-NR 626 LC

  • Zoro # G016556246


product price: $730.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Backset
2-3/4 in
Grade
Grade 1
Door Thickness
1-3/4 in
Series
nexTouch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUR-NTM613-NR 626 LC
Zoro #
G016556246
UPC #
197163355617
Country of Origin
United States

Dimensions

Door Thickness
1-3/4 in

Details

Finish
Satin Chrome
Backset
2-3/4 in
Grade
Grade 1
Series
nexTouch
Item
Mortise Locks with Keypad Trim
Case Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.