
Grade 1 NexTouch Generation 3 MortiseLock W/ Capacitive Touchscreen, R Rose, Black Suede Powder Coa
Mfr # AUR-NTM623-NR BSP LC
Zoro # G616556240
product price: $751.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Grade
Grade 1
Door Thickness
1-3/4 in
Finish
Black Suede Powder Coat
Series
nexTouch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AUR-NTM623-NR BSP LC
Zoro #
G616556240
UPC #
197163355631
Country of Origin
United States
Dimensions
Door Thickness
1-3/4 in
Details
Backset
2-3/4 in
Item
Mortise Locks with Keypad Trim
Grade
Grade 1
Finish
Black Suede Powder Coat
Series
nexTouch
Case Material
VARIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.