Shop YALE
See all product information
Create Account
Grade 1 Passage or Closet Mortise Lock, Carmel Lever, CO Rose, Satin Stainless Steel Finish
- Mfr # CRR8801FL 630
- Zoro # G416469832
product price:Â
$
581.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Required Door Thickness
1-3/4 in
Series
Stainless Steel
Finish
Satin Stainless Steel
Grade
Grade 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRR8801FL 630
- Zoro #
- G416469832
- UPC #
- 197163373840
- Country of Origin
- United States
- Backset
- 2-3/4 in
- Series
- Stainless Steel
- Finish
- Satin Stainless Steel
- Grade
- Grade 1
- Item
- Mortise Lock
- Material
- Stainless Steel
Dimensions
- Required Door Thickness
- 1-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.