Grade 1 Passage/Closet Latch Cylindrical Lock, Augusta Lever, Non-Keyed, Satin Brnz Fnsh, Non-handed
- Mfr # AU5401LN 612
- Zoro # G409948306
product price:Â
$
649.99
/ea
Free Shipping & Returns
Key Features
For Use With
5400LN Grade 1 Cylindrical Lever Locks
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2 in
Finish
Satin Bronze
Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AU5401LN 612
- Zoro #
- G409948306
- UPC #
- 197163091386
- Country of Origin
- United States
- For Use With
- 5400LN Grade 1 Cylindrical Lever Locks
- Lockset Grade
- Grade 1
- Finish
- Satin Bronze
- Material
- Bronze
- Features
- Passage
- Door Handing
- Non-handed
- Fire Rated
- 3 Hours {A}
- Item
- Cylindrical Lock
- Cylinder Core Type
- Non-Keyed
- Net Weight
- 5 lb
Dimensions
- Required Door Thickness
- 1-3/4 in to 2 in
- Width
- 7.5 in
- Depth
- 4 in
- Length
- 10 in
Description
Grade 1 Passage/Closet Latch Cylindrical Lock, Augusta Lever, Non-Keyed, Satin Bronze Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.