Grade 1 Passage/Closet Latch Cylindrical Lock, Augusta Lever, Non-Keyed, Satin Bronze Clear Coated

  • Mfr # AU4701LN 612

  • Zoro # G514532636


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Bronze Clear Coated
Color
Satin Bronze Clear Coated
Width
6.75
Length
7.25
Depth
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AU4701LN 612
Zoro #
G514532636
UPC #
-
Country of Origin
United States

Dimensions

Width
6.75
Length
7.25
Depth
3.75

Details

Finish
Satin Bronze Clear Coated
Color
Satin Bronze Clear Coated
series
4700LN Grade 1 Cylindrical Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.