
Grade 1 Passage/Closet Latch Cylindrical Lock, Augusta Lever, Non-Keyed, Stn Brss Fnsh, Non-handed
Mfr # AU5401LN 606
Zoro # G309948307
product price:Â $479.99
/ea
Free Shipping & Returns
Key Features
For Use With
5400LN Grade 1 Cylindrical Lever Locks
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2 in
Finish
Satin Brass
Fire Rated
3 Hours {A}
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AU5401LN 606
Zoro #
G309948307
UPC #
197163091393
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in to 2 in
Width
7.5 in
Length
10 in
Depth
4 in
Details
For Use With
5400LN Grade 1 Cylindrical Lever Locks
Lockset Grade
Grade 1
Finish
Satin Brass
Fire Rated
3 Hours {A}
Cylinder Core Type
Non-Keyed
Net Weight
5 lb
Item
Cylindrical Lock
Material
Brass
Features
Passage
Door Handing
Non-handed
Description
Grade 1 Passage/Closet Latch Cylindrical Lock, Augusta Lever, Non-Keyed, Stn Brass Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.