
Grade 1 Passage/Closet Latch Cylindrical Lock, Monroe Lever, Non-Keyed, Satin Brass Fnsh, Non-handed
Mfr # MO5401LN 606
Zoro # G409948283
product price:Â $520.99
/ea
Free Shipping & Returns
Key Features
For Use With
5400LN Grade 1 Cylindrical Lever Locks
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2 in
Finish
Satin Brass
Door Handing
Non-handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MO5401LN 606
Zoro #
G409948283
UPC #
197163090495
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in to 2 in
Width
7.5 in
Length
10 in
Depth
4 in
Details
For Use With
5400LN Grade 1 Cylindrical Lever Locks
Lockset Grade
Grade 1
Finish
Satin Brass
Door Handing
Non-handed
Features
Passage
Item
Cylindrical Lock
Fire Rated
3 Hours {A}
Material
Brass
Cylinder Core Type
Non-Keyed
Net Weight
5 lb
Description
Grade 1 Passage/Closet Latch Cylindrical Lock, Monroe Lever, Non-Keyed, Satin Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.