Grade 1 Passage/Closet Latch Cylindrical Lock, Monroe Lever, Non-Keyed, Satin Chrm Fnsh, Non-handed

  • Mfr # MO5401LN 626 3694

  • Zoro # G209948247


product price:  $650.99
/ea
Free Shipping & Returns

Key Features

For Use With
5400LN Grade 1 Cylindrical Lever Locks
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2 in
Finish
Satin Chrome
Fire Rated
3 Hours {A}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MO5401LN 626 3694
Zoro #
G209948247
UPC #
197163090471
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
Width
7.5 in
Depth
4 in
Length
10 in

Details

For Use With
5400LN Grade 1 Cylindrical Lever Locks
Lockset Grade
Grade 1
Finish
Satin Chrome
Fire Rated
3 Hours {A}
Features
Passage
Door Handing
Non-handed
Cylinder Core Type
Non-Keyed
Item
Cylindrical Lock
Net Weight
5 lb
Material
Brass, Bronze

Description

Grade 1 Passage/Closet Latch Cylindrical Lock, Monroe Lever, Non-Keyed, Satin Chrome Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.