Grade 1 Passage/Closet Latch Cylindrical Lock, Pacific Beach Lever, Non-Keyed, Satin Brass Finish

  • Mfr # PB5401LN 606

  • Zoro # G509948084


product price:  $587.99
/ea
Free Shipping & Returns

Key Features

For Use With
5400LN Grade 1 Cylindrical Lever Locks
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2 in
Finish
Satin Brass
Fire Rated
3 Hours {A}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB5401LN 606
Zoro #
G509948084
UPC #
197163090051
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
Width
7.5 in
Length
10 in
Depth
4 in

Details

For Use With
5400LN Grade 1 Cylindrical Lever Locks
Lockset Grade
Grade 1
Finish
Satin Brass
Item
Cylindrical Lock
Fire Rated
3 Hours {A}
Cylinder Core Type
Non-Keyed
Material
Brass
Net Weight
5 lb
Door Handing
Non-handed
Features
Passage

Description

Grade 1 Passage/Closet Latch Cylindrical Lock, Pacific Beach Lever, Non-Keyed, Satin Brass Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.