Shop YALE
See all product information
Create Account
Grade 1 Privacy, Bedroom/Bath Cylindrical Lock, Augusta Lever, Non-Keyed, Satin Brass Finish, Non
- Mfr # AU4702LN 606
- Zoro # G614532611
product price:Â
$
451.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Brass
Handle Length
7.25
Width
6.75
Color
Satin Brass
series
4700LN Grade 1 Cylindrical Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AU4702LN 606
- Zoro #
- G614532611
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Handle Length
- 7.25
- Width
- 6.75
Details
- Finish
- Satin Brass
- Color
- Satin Brass
- series
- 4700LN Grade 1 Cylindrical Lever Locks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.