Grade 1 Privacy Cyl Lock, Non-Keyed, Augusta Lever, Black Suede Powder Coat

  • Mfr # AUYPL02 BSP

  • Zoro # G916469363


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Suede Powder Coat
Width
7-1/2 in
Backset
2-3/4 in
Length
10 in
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUYPL02 BSP
Zoro #
G916469363
UPC #
197163172948
Country of Origin
United States

Dimensions

Width
7-1/2 in
Length
10 in
Height
4 in

Details

Finish
Black Suede Powder Coat
Backset
2-3/4 in
Grade
Grade 1
Item
Cylindrical Lock
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.