Grade 1 Privacy Cyl Lock, Non-Keyed, Augusta Lever, Green/Red, Satin Chrome

  • Mfr # AUYPL02 626

  • Zoro # G116469408


product price: $214.61
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Height
4 in
Width
7-1/2 in
Backset
2-3/4 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUYPL02 626
Zoro #
G116469408
UPC #
197163172931
Country of Origin
United States

Dimensions

Height
4 in
Width
7-1/2 in
Length
10 in

Details

Finish
Satin Chrome
Backset
2-3/4 in
Material
VARIES
Item
Cylindrical Lock
Grade
Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.