Shop YALE

Grade 1 Privacy/Bedroom/Bath Cylindrical Lock, Augusta Lever, Non-Keyed, Satin Bronze Finish, Non-h

  • Mfr # AU5402LN 612
  • Zoro # G116469040

product price: 
$
637.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Finish
Satin Bronze
Series
Bronze
Required Door Thickness
1-3/4 to 2
Backset
2-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AU5402LN 612
Zoro #
G116469040
UPC #
197163372720
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 to 2
Width
7-1/2 in
Height
4 in
Length
10 in

Details

Item
Cylindrical Lock
Grade
Grade 1
Finish
Satin Bronze
Series
Bronze
Backset
2-3/4 in
Material
Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.