Grade 1 Storeroom Mortise Lock, Augusta Lever, CN Escutcheon, Conventional Cylinder, Satin Stainles

  • Mfr # AUCN8805FL 630

  • Zoro # G916469547


product price:  $676.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Stainless Steel
Backset
2-3/4 in
Keyway Type
Para
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AUCN8805FL 630
Zoro #
G916469547
UPC #
197163372782
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in

Details

Lockset Finish
Satin Stainless Steel
Backset
2-3/4 in
Keyway Type
Para
Lockset Grade
Grade 1
Series
Stainless Steel
Material
Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.