Shop YALE
See all product information
Create Account
Grade 1 Storeroom/Closet Cylindrical Lock, Augusta Lever, LFIC 6-Pin Less Core, Bright Chrome Finish
- Mfr # AU5405LN ICLC 625
- Zoro # G709952386
product price:Â
$
733.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Bright Chrome
Fire Rated
3 Hours {A}
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AU5405LN ICLC 625
- Zoro #
- G709952386
- UPC #
- 197163091232
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Bright Chrome
- Fire Rated
- 3 Hours {A}
- Type
- Cylindrical Lock
- Material
- Brass, Bronze
- Cylinder Core Type
- 6-Pin LFIC 6-Pin Less Core
- Features
- Storeroom
- Weight
- 5 lb
Dimensions
- Required Door Thickness
- 1-3/4 in to 2 in
- Length
- 10 in
- Width
- 7.5 in
Description
Grade 1 Storeroom/Closet Cylindrical Lock, Augusta Lever, LFIC 6-Pin Less Core, Bright Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.