Grade 1 Storeroom/Closet Cylindrical Lock, Monroe Lever, Conventional Cylinder, Satin Bronze Finish

  • Mfr # MO5405LN 612

  • Zoro # G916469752


product price:  $695.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Bronze
Keyway Type
Conventional Cylinder
Required Door Thickness
1-3/4 to 2
Backset
2-3/4 in
Lockset Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MO5405LN 612
Zoro #
G916469752
UPC #
197163378951
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 to 2
Height
4 in
Length
10 in
Width
7-1/2 in

Details

Lockset Finish
Satin Bronze
Keyway Type
Conventional Cylinder
Backset
2-3/4 in
Lockset Grade
Grade 1
Material
Bronze
Series
Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.