Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 2 Classroom Cylindrical Lock, Augusta Lever, Conventional Cylinder, Dark Oxidized Bronze Finis

  • Mfr # AU5308LN 613E

  • Zoro # G109952924


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Dark Oxidized Bronze
Weight
4.8 lb
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU5308LN 613E
Zoro #
G109952924
UPC #
197163091508
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
Length
10 in
Width
7.5 in

Details

Lockset Grade
Grade 2
Lockset Finish
Dark Oxidized Bronze
Weight
4.8 lb
Cylinder Core Type
Conventional Cylinder
Fire Rated
3 Hours {A}
Features
Classroom
Type
Cylindrical Lock
Material
Bronze

Description

Grade 2 Classroom Cylindrical Lock, Augusta Lever, Conventional Cylinder, Dark Oxidized Bronze Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.