Shop YALE
See all product information
Create Account
Grade 2 Classroom Cylindrical Lock, Augusta Lever, Conventional Cylinder, Stn Brss Fnsh, Non-handed
- Mfr # AU5308LN 606
- Zoro # G909953008
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Satin Brass
Fire Rated
3 Hours {A}
Features
Classroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AU5308LN 606
- Zoro #
- G909953008
- UPC #
- 197163091515
- Country of Origin
- United States
- Lockset Grade
- Grade 2
- Lockset Finish
- Satin Brass
- Fire Rated
- 3 Hours {A}
- Features
- Classroom
- Material
- Brass
- Weight
- 4.8 lb
- Cylinder Core Type
- Conventional Cylinder
- Type
- Cylindrical Lock
Dimensions
- Required Door Thickness
- 1-3/4 in to 2 in
- Length
- 10 in
- Width
- 7.5 in
Description
Grade 2 Classroom Cylindrical Lock, Augusta Lever, Conventional Cylinder, Stn Brass Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.