Grade 2 Classroom Cylindrical Lock, Augusta Lever, LFIC 6-Pin Less Core, Satin Brnz Fnsh, Non-handed
- Mfr # AU5308LN ICLC 612
- Zoro # G409953102
product price:Â
$
374.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Satin Bronze
Cylinder Core Type
LFIC 6-Pin Less Core
Fire Rated
3 Hours {A}
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AU5308LN ICLC 612
- Zoro #
- G409953102
- UPC #
- 197163091478
- Country of Origin
- United States
- Lockset Grade
- Grade 2
- Lockset Finish
- Satin Bronze
- Cylinder Core Type
- LFIC 6-Pin Less Core
- Fire Rated
- 3 Hours {A}
- Material
- Bronze
- Features
- Classroom
- Type
- Cylindrical Lock
- Weight
- 4.8 lb
Dimensions
- Required Door Thickness
- 1-3/4 in to 2 in
- Length
- 10 in
- Width
- 7.5 in
Description
Grade 2 Classroom Cylindrical Lock, Augusta Lever, LFIC 6-Pin Less Core, Satin Bronze Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.