Grade 2 Classroom Cylindrical Lock, Augusta Lever, LFIC 6-Pin Less Core, Stn Brss Fnsh, Non-handed

  • Mfr # AU5308LN ICLC 606

  • Zoro # G109953051


product price:  $320.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Satin Brass
Type
Cylindrical Lock
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AU5308LN ICLC 606
Zoro #
G109953051
UPC #
197163091485
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
Width
7.5 in
Length
10 in

Details

Lockset Grade
Grade 2
Lockset Finish
Satin Brass
Type
Cylindrical Lock
Features
Classroom
Weight
4.8 lb
Material
Brass
Fire Rated
3 Hours {A}
Cylinder Core Type
LFIC 6-Pin Less Core

Description

Grade 2 Classroom Cylindrical Lock, Augusta Lever, LFIC 6-Pin Less Core, Stn Brass Finish, Non-handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products