
Grade 2 Classroom Cylindrical Lock, Monroe Lever, SFIC Less Core, Satin Chrome Finish, Non-handed
Mfr # B-MO5308LN 626
Zoro # G809953429
product price: $332.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Satin Chrome
Length
10 in
Features
Classroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-MO5308LN 626
Zoro #
G809953429
UPC #
197163090822
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in to 2 in
Length
10 in
Width
7.5 in
Details
Lockset Grade
Grade 2
Lockset Finish
Satin Chrome
Features
Classroom
Fire Rated
3 Hours {A}
Material
Brass, Bronze
Weight
4.8 lb
Type
Cylindrical Lock
Cylinder Core Type
SFIC Prep Less Core
Description
Grade 2 Classroom Cylindrical Lock, Monroe Lever, SFIC Less Core, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.