Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 2 Classroom Cylindrical Lock, Pacific Beach Lever, Conventional Cylinder, Bright Brass Finish

  • Mfr # PB5308LN 605

  • Zoro # G316469871


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
7-1/2 in
Keyway Type
Conventional Cylinder
Backset
2-3/4 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB5308LN 605
Zoro #
G316469871
UPC #
197163380770
Country of Origin
United States

Dimensions

Width
7-1/2 in
Length
10 in
Required Door Thickness
1-3/4 to 2
Height
3-3/4 in

Details

Material
Brass
Keyway Type
Conventional Cylinder
Backset
2-3/4 in
Lockset Grade
Grade 2
Lockset Finish
Bright Brass
Series
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.