Zoro Homepage

Grade 2 Classroom Cylindrical Lock, Pacific Beach Lever, Conventional Cylinder, Dark Oxidized Bronz

  • Mfr # PB5308LN 613E

  • Zoro # G516469879


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/4 to 2
Backset
2-3/4 in
Length
10 in
Series
Bronze
Width
7-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB5308LN 613E
Zoro #
G516469879
UPC #
197163380787
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 to 2
Length
10 in
Width
7-1/2 in
Height
3-3/4 in

Details

Backset
2-3/4 in
Series
Bronze
Lockset Grade
Grade 2
Material
Bronze
Lockset Finish
Dark Oxidized Satin Bronze
Keyway Type
Conventional Cylinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.