Grade 2 Communicating Passage Cylindrical Lock, Augusta Lever, Non-Keyed, Stn Brss Fnsh, Non-handed

  • Mfr # AU5328LN 606

  • Zoro # G309948215


product price:  $278.99
/ea
Free Shipping & Returns

Key Features

For Use With
5300LN Grade 2 Cylindrical Lever Locks
Lockset Grade
Grade 2
Required Door Thickness
1-3/4 in to 2 in
Finish
Satin Brass
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AU5328LN 606
Zoro #
G309948215
UPC #
197163091423
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
Length
10 in
Depth
3.75 in
Width
7.5 in

Details

For Use With
5300LN Grade 2 Cylindrical Lever Locks
Lockset Grade
Grade 2
Finish
Satin Brass
Item
Cylindrical Lock
Material
Brass
Features
Backplate Communicating
Door Handing
Non-handed
Net Weight
4.8 lb
Cylinder Core Type
Non-Keyed
Fire Rated
3 Hours {A}

Description

Grade 2 Communicating Passage Cylindrical Lock, Augusta Lever, Non-Keyed, Stn Brass Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.