Shop YALE
See all product information
Create Account
Grade 2 Corridor Cylindrical Lock, Augusta Lever, Conventional Cylinder, Satin Chrm Fnsh, Non-handed
- Mfr # AU5322LN 626
- Zoro # G509957369
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Hand
Non-handed
Door Thickness
1-3/4 in to 2 in
Latch Length
10 in
Outside Width
7.5 in
Case Material
Brass, Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AU5322LN 626
- Zoro #
- G509957369
- UPC #
- 197163091447
- Country of Origin
- United States
Dimensions
- Door Thickness
- 1-3/4 in to 2 in
- Latch Length
- 10 in
- Outside Width
- 7.5 in
Details
- Item
- Cylindrical Lock
- Hand
- Non-handed
- Finish
- Satin Chrome
- Case Material
- Brass, Bronze
- Grade
- Grade 2
- Fire Rated
- 3 Hours {A}
Description
Grade 2 Corridor Cylindrical Lock, Augusta Lever, Conventional Cylinder, Satin Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.