Grade 2 Corridor Cylindrical Lock, Pacific Beach Lever, LFIC 6-Pin Less Core, Bright Brass Finish

  • Mfr # PB5322LN ICLC 605

  • Zoro # G214538600


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Bright Brass
Color
Bright Brass
Width
7.5
Length
1
series
5300LN Grade 2 Cylindrical Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB5322LN ICLC 605
Zoro #
G214538600
UPC #
-
Country of Origin
United States

Dimensions

Width
7.5
Length
1

Details

Lockset Finish
Bright Brass
Color
Bright Brass
series
5300LN Grade 2 Cylindrical Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.