Grade 2 Double Dummy Trim, Augusta Lever, Non-Keyed, Satin Chrome Finish, Non-handed

  • Mfr # AU355LN-D 626

  • Zoro # G309952007


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 2
Finish
Satin Chrome
Max. Door Width
7.5 in
Fire Rated
3 Hours {A}
Required Door Thickness
1-3/4 in to 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU355LN-D 626
Zoro #
G309952007
UPC #
197163091782
Country of Origin
United States

Dimensions

Max. Door Width
7.5 in
Required Door Thickness
1-3/4 in to 2 in
Length
10 in

Details

Item
Cylindrical Lock
Grade
Grade 2
Finish
Satin Chrome
Fire Rated
3 Hours {A}
For Use With
5300LN Grade 2 Cylindrical Lever Locks
Material
Brass, Bronze
Cylinder Core Type
Non-Keyed
Door Handing
Non-handed
Features
Double Dummy Trim

Description

Grade 2 Double Dummy Trim, Augusta Lever, Non-Keyed, Satin Chrome Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.