Grade 2 Entry Cylindrical Lock, Augusta Lever, Conventional Cylinder, Bright Brass Fnsh, Non-handed

  • Mfr # AU5307LN 605

  • Zoro # G109994665


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

Hand
Non-handed
Grade
Grade 2
Finish
Bright Brass
Required Door Thickness
1-3/4 in to 2 in
Handle Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AU5307LN 605
Zoro #
G109994665
UPC #
197163091584
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
Handle Length
10 in
Width
7.5 in

Details

Item
Cylindrical Lock
Hand
Non-handed
Grade
Grade 2
Finish
Bright Brass
Weight
4.8 lb
Material
Brass

Description

Grade 2 Entry Cylindrical Lock, Augusta Lever, Conventional Cylinder, Bright Brass Finish, Non-handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.