Grade 2 Entry Cylindrical Lock, Monroe Lever, Conventional Cylinder, Satin Brass Finish, Non-handed

  • Mfr # MO5304LN 606

  • Zoro # G509994715


product price:  $300.99
/ea
Free Shipping & Returns

Key Features

Hand
Non-handed
Grade
Grade 2
Finish
Satin Brass
Required Door Thickness
1-3/4 in to 2 in
Handle Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MO5304LN 606
Zoro #
G509994715
UPC #
197163090587
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
Handle Length
10 in
Width
7.5 in

Details

Item
Cylindrical Lock
Hand
Non-handed
Grade
Grade 2
Finish
Satin Brass
Material
Brass
Weight
4.8 lb

Description

Grade 2 Entry Cylindrical Lock, Monroe Lever, Conventional Cylinder, Satin Brass Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.