
Grade 2 Entry Cylindrical Lock, Pacific Beach Lever, Conventional Cylinder, Dark Oxidized Bronze Fi
Mfr # PB5304LN 613E
Zoro # G016469874
product price: $342.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Keyway Type
Conventional Cylinder
Backset
2-3/4 in
Required Door Thickness
1-3/4 to 2
Lockset Finish
Dark Oxidized Satin Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB5304LN 613E
Zoro #
G016469874
UPC #
197163380756
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 to 2
Height
3-3/4 in
Width
7-1/2 in
Length
10 in
Details
Lockset Grade
Grade 2
Keyway Type
Conventional Cylinder
Backset
2-3/4 in
Lockset Finish
Dark Oxidized Satin Bronze
Material
Bronze
Series
Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.