Grade 2 Entry Cylindrical Lock, Pacific Beach Lever, LFIC 6-Pin Less Core, Dark Oxidized Bronze Fin

  • Mfr # PB5307LN ICLC 613E

  • Zoro # G216469896


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Dark Oxidized Satin Bronze
Backset
2-3/4 in
Required Door Thickness
1-3/4 to 2
Lockset Grade
Grade 2
Keyway Type
LFIC 6-Pin Less Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB5307LN ICLC 613E
Zoro #
G216469896
UPC #
197163380763
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 to 2
Height
3-3/4 in
Length
10 in
Width
7-1/2 in

Details

Lockset Finish
Dark Oxidized Satin Bronze
Backset
2-3/4 in
Lockset Grade
Grade 2
Keyway Type
LFIC 6-Pin Less Core
Material
Bronze
Series
Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.