
Grade 2 Passage/Closet Latch Cylindrical Lock, Augusta Lever, Non-Keyed, Brght Brss Fnsh, Non-handed
Mfr # AU5301LN 605
Zoro # G309948208
product price:Â $267.99
/ea
Free Shipping & Returns
Key Features
For Use With
5300LN Grade 2 Cylindrical Lever Locks
Lockset Grade
Grade 2
Required Door Thickness
1-3/4 in to 2 in
Finish
Bright Brass
Material
Brass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AU5301LN 605
Zoro #
G309948208
UPC #
197163091737
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in to 2 in
Width
7.5 in
Length
10 in
Depth
3.75 in
Details
For Use With
5300LN Grade 2 Cylindrical Lever Locks
Lockset Grade
Grade 2
Finish
Bright Brass
Material
Brass
Fire Rated
3 Hours {A}
Door Handing
Non-handed
Cylinder Core Type
Non-Keyed
Net Weight
4.8 lb
Features
Passage
Item
Cylindrical Lock
Description
Grade 2 Passage/Closet Latch Cylindrical Lock, Augusta Lever, Non-Keyed, Bright Brass Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.