Grade 2 Passage/Closet Latch Cylindrical Lock, Pacific Beach Lever, Non-Keyed, Satin Brass Finish,

  • Mfr # PB5301LN 606

  • Zoro # G316469932


product price:  $282.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Brass
Length
10 in
Material
Brass
Required Door Thickness
1-3/4 to 2
Grade
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB5301LN 606
Zoro #
G316469932
UPC #
197163380732
Country of Origin
United States

Dimensions

Length
10 in
Required Door Thickness
1-3/4 to 2
Width
7-1/2 in
Height
3-3/4 in

Details

Finish
Satin Brass
Material
Brass
Grade
Grade 2
Backset
2-3/4 in
Keyway Type
Non-Keyed
Item
Cylindrical Lock
Series
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.