Grade 2 Privacy/Bedroom/Bath Cylindrical Lock, Augusta Lever, Non-Keyed, Bright Chrome Finish, Non-

  • Mfr # AU5302LN 625

  • Zoro # G716469129


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/4 in
Required Door Thickness
1-3/4 to 2
Grade
Grade 2
Height
3-3/4 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU5302LN 625
Zoro #
G716469129
UPC #
197163372676
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 to 2
Height
3-3/4 in
Length
10 in
Width
7-1/2 in

Details

Backset
2-3/4 in
Grade
Grade 2
Item
Cylindrical Lock
Finish
Bright Chrome
Material
Brass, Bronze
Series
Brass, Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.